text.skipToContent text.skipToNavigation

ISO 4017 Fully Threaded Metric Hexagon Head Bolt, Zinc Plated, Class 10.9 M6X16

Specifications

Diameter M6
Length 16 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M6
k 4
L (mm) 16
P 1
s 10

Description

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 10.9 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a zinc plated surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

DIN 933
ISO 4017
NF E25-114
NEN 1568
ASME B18.2.3.1M

Article numbers

Article number 04115.060.016
EAN 8717077236165
UBB 500648314366
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.