text.skipToContent text.skipToNavigation

ISO 4014 Partially Threaded Metric Hexagon Head Bolt, Zinc Plated, Class 10.9 M12X80


Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. With a zinc plated surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 931, ISO 4014, NEN 1555, and NF E25-112.

Referência
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon
Embalado por 50
Apenas embalagem completa

Especificações

Diameter M12
Length 80 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 80.02
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensões

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
k 7.5
L (mm) 80
P 1.75
s 18

Descrição

Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. With a zinc plated surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 931, ISO 4014, NEN 1555, and NF E25-112.

Padrões

NEN 1555
DIN 931
ISO 4014
ASME B18.2.3.1M
NF E25-112

Números do artigo

Referência 04101.120.080
EAN 8717077206878
UBB 500648299278
UNSPSC 31161620

Produtos ({0})

  Stock Preço liquido   Inscrever-se
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.