text.skipToContent text.skipToNavigation

DIN 931 Partially Threaded Metric Hexagon Head Bolt, Plain, Class 10.9 M10X70


Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 931, ISO 4014, NEN 1555, and NF E25-112.

Article number
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon
Packed per 100
Full Box only

Specifications

Diameter M10
Length 70 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 50.04
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
k 6.4
L (mm) 70
P 1.5
s 17

Description

Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 931, ISO 4014, NEN 1555, and NF E25-112.

Standards

ISO 4014
DIN 931
NEN 1555
ASME B18.2.3.1M
NF E25-112

Article numbers

Article number 04100.100.070
EAN 8715492114372
UBB 950351325135
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.