text.skipToContent text.skipToNavigation

DIN 931 Partially Threaded Metric Hexagon Head Bolt, Plain, Class 10.9 M8X100


Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 931, ISO 4014, NEN 1555, and NF E25-112.

Article number
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon
Packed per 100
Full Box only

Specifications

Diameter M8
Length 100 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 43.5
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L≤125mm 22
d-D M8
k 5.3
L (mm) 100
P 1.25
s 13

Description

Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 931, ISO 4014, NEN 1555, and NF E25-112.

Standards

DIN 931
NF E25-112
ASME B18.2.3.1M
ISO 4014
NEN 1555

Article numbers

Article number 04100.080.100
EAN 8715492114280
UBB 952351914421
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.