text.skipToContent text.skipToNavigation

DIN 931 Partially Threaded Metric Hexagon Head Bolt, Plain, Class 10.9 M8X55


Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 931, ISO 4014, NEN 1555, and NF E25-112.

Article number
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon
Packed per 200
Full Box only

Specifications

Diameter M8
Length 55 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 25.8
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L≤125mm 22
d-D M8
k 5.3
L (mm) 55
P 1.25
s 13

Description

Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 931, ISO 4014, NEN 1555, and NF E25-112.

Standards

NEN 1555
DIN 931
ASME B18.2.3.1M
NF E25-112
ISO 4014

Article numbers

Article number 04100.080.055
EAN 8717077051430
UBB 500645017996
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.