text.skipToContent text.skipToNavigation

Hexagon nut MF DIN 934 Steel Zinc plated yellow passivated |8| M18X2,00

Article number
Diameter
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M18
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread

Dimensions

d-D M18
m 15
P 2
s 27

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 01340.180.200
EAN 8715492407306
UBB 950355300621
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.