text.skipToContent text.skipToNavigation

DIN 6921 Hexagon Flange Bolt with Serrated Flange, Zinc Plated, Class 8.8

Article number 01258.120.090
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel

Specifications

Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info Specific features of hexagon bolts with serrated flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • The serrated flange rim gives excellent self-locking properties.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
  • Can be fully or partially threaded depended on length

Description

Hexagon Flange Bolts with Serrated Flange, made from robust steel material with a resilient zinc plating surface treatment. These Class 8.8 flange bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. The serrated flange design spreads built-up forces, reducing surface pressure, and provides excellent self-locking properties. Perfect for covering large or oversized holes without the need for washers, these bolts adhere to international standards including ASME ≈B18.2.3.4M, DIN ≈6921, ISO ≈4162 and EN ≈1665.

Standards

ASME ≈B18.2.3.4M
DIN ≈6921
ISO ≈4162
EN ≈1665

Article numbers

Article number 01258.120.090
EAN 8717077050792
UBB 500645011536
UNSPSC 31161620
Do not close this page. This message will disappear, when the page is fully loaded.