text.skipToContent text.skipToNavigation

Hexagon flange bolt DIN 6921 Steel Plain 8.8 M12X50

Specificaties

Diameter M12
Length 50 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info Specific features of hexagon bolts with flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.

Afmetingen

b (min.) 30
d-D M12
dc (max.) 26.6
k (max.) 11.5
L (mm) 50
P 1.75
s 16

Normeringen

ISO ≈4162
EN ≈1665
ASME ≈B18.2.3.4M
DIN 6921

Artikelnummers

Artikelnummer 01255.120.050
EAN 8717077235335
UBB 500648932951
UNSPSC 31161620

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.