text.skipToContent text.skipToNavigation

DIN 961 Fully Threaded Metric Extra Fine Hexagon Head Bolt, Zinc Plated Yellow Passivated, Class 8.8 M10X1,00X25/S=17

Especificações

Diameter M10
Length 25 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric extra fine thread

Dimensões

d-D M10
k 6.4
L (mm) 25
P 1
s 17

Descrição

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel. These Class 8.8 bolts feature a hexagon head design for efficient driving. The right-thread direction and metric extra fine thread ensure a secure and precise fit for your applications. Coated with a zinc plated yellow passivated surface treatment, these bolts meet industry standards, including DIN 961, ISO 8676, NEN 1568, and NF E25-151.

Padrões

ISO 8676
NF E25-151
DIN 961
NEN 1568

Números do artigo

Referência 01251.100.025
EAN 8715492040299
UBB 951351604552
UNSPSC 31161620

Produtos ({0})

  Stock Preço liquido   Inscrever-se
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.