text.skipToContent text.skipToNavigation

ISO 8676 Fully Threaded Metric Fine Hexagon Head Screw, Zinc Plated, Class 8.8 M18X1,50X50


Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 8.8 bolts feature a hexagon head for efficient driving. The right-thread direction and metric fine thread ensure a precise fit for various applications. With a zinc plated surface treatment, these bolts meet industry standards to DIN 961, ISO 8676, NEN 1568, and NF E25-151.

Article number
Diameter
Length
Brand Fabory
Class 8.8
Driving features Hexagon
Packed per 50
Full Box only

Specifications

Diameter M18
Length 50 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric extra fine thread
Weight per piece (g) 145
Commodity code

Dimensions

d-D M18
k 11.5
L (mm) 50
P 1.5
s 27

Description

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 8.8 bolts feature a hexagon head for efficient driving. The right-thread direction and metric fine thread ensure a precise fit for various applications. With a zinc plated surface treatment, these bolts meet industry standards to DIN 961, ISO 8676, NEN 1568, and NF E25-151.

Standards

ISO 8676
NF E25-151
DIN 961
NEN 1568

Article numbers

Article number 01242.180.050
EAN 8717077331594
UBB 500651180233
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.