text.skipToContent text.skipToNavigation

ISO 4017 Fully Threaded Metric Hexagon Head Bolt, Zinc Plated Cr(III), Class 8.8 M10X16


Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 8.8 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a zinc plated finish with a thick layer of Cr(III) passivation surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Article number
Diameter
Length
Brand Fabory
Class 8.8
Driving features Hexagon
Packed per 200
Full Box only

Specifications

Diameter M10
Length 16 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated with thick Cr(III+) passivation
Thread Metric thread
Weight per piece (g) 18.41
Commodity code 7318158880

Dimensions

d-D M10
k 6.4
L (mm) 16
P 1.5
s 16

Description

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 8.8 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a zinc plated finish with a thick layer of Cr(III) passivation surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

DIN 933
ISO 4017
NEN 1568
NF E25-114
ASME B18.2.3.1M

Article numbers

Article number 01237.100.016
EAN 8717077234215
UBB 500648285566
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.