text.skipToContent text.skipToNavigation

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Zinc Plated Yellow Passivated, Class 8.8 M16X120

Specificații

Diameter M16
Length 120 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensiuni

d-D M16
k 10
L (mm) 120
P 2
s 24

Descriere

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 8.8 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a zinc plated yellow passivated surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standarde

NF E25-114
ASME B18.2.3.1M
NEN 1568
ISO 4017
DIN 933

Numerele articolelor

Cod Articol 01230.160.120
EAN 8715492037480
UBB 950351181991
UNSPSC 31161620

Produse ({0})

  Stoc Preț Net   Inscrie-te
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.