text.skipToContent text.skipToNavigation

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Zinc Plated Yellow Passivated, Class 8.8 M8X40

Specificaties

Diameter M8
Length 40 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Weight per piece (g) 17.78

Afmetingen

d-D M8
k 5.3
L (mm) 40
P 1.25
s 13

Omschrijving

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 8.8 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a zinc plated yellow passivated surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Normeringen

NF E25-114
NEN 1568
DIN 933
ISO 4017
ASME B18.2.3.1M

Artikelnummers

Artikelnummer 01230.080.040
EAN 8715492036537
UBB 950351176470
UNSPSC 31161620

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.