text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated with thick Cr(III) passivation 8.8 M12X120

Specifications

Diameter M12
Length 120 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated with thick Cr(III+) passivation
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
k 7.5
L (mm) 120
P 1.75
s 19

Standards

ASME B18.2.3.1M
NEN 1555
NF E25-112
ISO 4014
DIN 931

Article numbers

Article number 01221.120.120
EAN 8717077202498
UBB 500648085669
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.