text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated with thick Cr(III) passivation 8.8 M10X70

Article number
Diameter
Length
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel

Specifications

Diameter M10
Length 70 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated with thick Cr(III+) passivation
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
k 6.4
L (mm) 70
P 1.5
s 17

Standards

DIN 931
ASME B18.2.3.1M
NEN 1555
NF E25-112
ISO 4014

Article numbers

Article number 01221.100.070
EAN 8717077202252
UBB 500648083276
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.