text.skipToContent text.skipToNavigation

DIN 561 Hexagon Head Bolt with Full Dog Point, Plain, Class 22H M30X100


Hexagon Head Bolts with Dog Point. Made from robust steel material with a hexagon head for efficient driving. These Class 22H bolts feature a right-thread direction and a distinctive dog point for facilitating alignment and precise positioning during assembly. This is particularly valuable in applications where accurate placement is essential. With a plain surface treatment and compliant with DIN 561 and NF E25-133 standards.

Article number
Diameter
Length
Threaded pitch (P) 3.5
Brand Fabory
Class 22H
Packed per 5
Full Box only

Specifications

Diameter M30
Length 100 mm
Threaded pitch (P) 3.5
Brand Fabory
Class 22H
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Point Dog
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 634
Commodity code

Dimensions

d-D M30
dp (max.) 23
k 21
L (mm) 100
P 3.5
s 36
z2 (min.) 15

Description

Hexagon Head Bolts with Dog Point. Made from robust steel material with a hexagon head for efficient driving. These Class 22H bolts feature a right-thread direction and a distinctive dog point for facilitating alignment and precise positioning during assembly. This is particularly valuable in applications where accurate placement is essential. With a plain surface treatment and compliant with DIN 561 and NF E25-133 standards.

Standards

DIN 561
NF E25-133

Article numbers

Article number 01098.300.100
EAN 8717077011403
UBB 500644625138
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.