text.skipToContent text.skipToNavigation

DIN 561 Hexagon Head Bolt with Full Dog Point, Plain, Class 22H M24X60


Hexagon Head Bolts with Dog Point. Made from robust steel material with a hexagon head for efficient driving. These Class 22H bolts feature a right-thread direction and a distinctive dog point for facilitating alignment and precise positioning during assembly. This is particularly valuable in applications where accurate placement is essential. With a plain surface treatment and compliant with DIN 561 and NF E25-133 standards.

Objednací číslo
Diameter
Length
Threaded pitch (P) 3
Brand Fabory
Class 22H
Baleno po 10
Pouze celé balení

Specifikace

Diameter M24
Length 60 mm
Threaded pitch (P) 3
Brand Fabory
Class 22H
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Point Dog
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 260
Commodity code

Rozměry

d-D M24
dp (max.) 18
k 17
L (mm) 60
P 3
s 30
z2 (min.) 12

Popis

Hexagon Head Bolts with Dog Point. Made from robust steel material with a hexagon head for efficient driving. These Class 22H bolts feature a right-thread direction and a distinctive dog point for facilitating alignment and precise positioning during assembly. This is particularly valuable in applications where accurate placement is essential. With a plain surface treatment and compliant with DIN 561 and NF E25-133 standards.

Normy

NF E25-133
DIN 561

Čísla materiálu

Objednací číslo 01098.240.060
EAN 8717077011298
UBB 500644624065
UNSPSC 31161620

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.