text.skipToContent text.skipToNavigation

DIN 561 Ri Hexagon Head Bolt with Full Dog Point, Zinc Plated, Class 22H M6X30


Hexagon Head Bolts with undercut and full dog point. Made from robust steel material with a hexagon head for efficient driving. These Class 22H bolts feature a right-thread direction and a distinctive dog point for facilitating alignment and precise positioning during assembly. This is particularly valuable in applications where accurate placement is essential. With a zinc plated surface treatment and compliant with DIN 561 and NF E25-133 standards.

Article number
Diameter
Length
Threaded pitch (P) 1
Brand Fabory
Class 22H
Packed per 100
Full Box only

Specifications

Diameter M6
Length 30 mm
Threaded pitch (P) 1
Brand Fabory
Class 22H
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 7.3
Commodity code

Dimensions

d-D M6
dg 4.4
dp (max.) 4
g2 3.5
k 5
L (mm) 30
P 1
s 8
z2 (min.) 3

Description

Hexagon Head Bolts with undercut and full dog point. Made from robust steel material with a hexagon head for efficient driving. These Class 22H bolts feature a right-thread direction and a distinctive dog point for facilitating alignment and precise positioning during assembly. This is particularly valuable in applications where accurate placement is essential. With a zinc plated surface treatment and compliant with DIN 561 and NF E25-133 standards.

Standards

DIN 561-Ri

Article numbers

Article number 01091.060.030
EAN 8717077270596
UBB 500647910362
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.