text.skipToContent text.skipToNavigation

DIN 961 Fully Threaded Metric Fine Hexagon Head Screw, Plain, Class 8.8 M30X2,00X140


Fully Threaded Hexagon Head Bolts / Screws, made from robust steel. These Class 8.8 bolts feature a hexagon head design for efficient driving. The right-thread direction and metric fine thread ensure a secure and precise fit for your applications. Coated with a plain surface treatment, these bolts meet industry standards, including DIN 961, ISO 8676, NEN 1568, and NF E25-151.

Article number
Diameter
Length
Brand Fabory
Class 8.8
Driving features Hexagon
Packed per 1

Specifications

Diameter M30
Length 140 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 958
Commodity code

Dimensions

d-D M30
k 18.7
L (mm) 140
P 2
s 46

Description

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel. These Class 8.8 bolts feature a hexagon head design for efficient driving. The right-thread direction and metric fine thread ensure a secure and precise fit for your applications. Coated with a plain surface treatment, these bolts meet industry standards, including DIN 961, ISO 8676, NEN 1568, and NF E25-151.

Standards

NEN 1568
ISO 8676
DIN 961
NF E25-151

Article numbers

Article number 01070.300.140
EAN 8717077776531
UBB 500644619370
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.