text.skipToContent text.skipToNavigation

Hexagon head bolt MF DIN 960 Steel Zinc plated 8.8 M16X1,50X80

Specifications

Diameter M16
Length 80 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Dimensions

b (min.): 125mmL≤200mm 44
b (min.): L200mm 57
b (min.): L≤125mm 38
d-D M16
k 10
L (mm) 80
P 1.5
s 24

Standards

DIN 960
NF E25-152
NEN 1555
ISO 8765

Article numbers

Article number 01062.160.080
EAN 8717077201453
UBB 500648075272
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.