text.skipToContent text.skipToNavigation

Hexagon head bolt MF DIN 960 Steel Zinc plated 8.8 M12X1,50X65

Specifications

Diameter M12
Length 65 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Dimensions

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
k 7.5
L (mm) 65
P 1.5
s 19

Standards

DIN 960
NEN 1555
NF E25-152
ISO 8765

Article numbers

Article number 01062.120.065
EAN 8717077201231
UBB 500648073038
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.