text.skipToContent text.skipToNavigation

DIN 479 Square Head Bolt with Short Dog Point, Plain, 8.8 M8X16


Square Head Bolt with Short Dog Point. Crafted from high-quality steel with a Class 8.8 designation, these bolts feature a square head and metric thread, ensuring secure and efficient installations. The plain surface treatment adds to their durability. Compliant with DIN 479 and NF E25-134 standards, these square head bolts with a short dog point provide a strong and precise fastening solution, making them ideal for various applications.

Artikelnummer
Diameter
Length
Threaded pitch (P) 1.25
Brand Fabory
Class 8.8
Verpakt per 200
Alleen volledige verpakkingen

Specificaties

Diameter M8
Length 16 mm
Threaded pitch (P) 1.25
Brand Fabory
Class 8.8
Driving features Square head
Head shape Square head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 9
Commodity code

Afmetingen

d-D M8
D (mm) 5.5
dp 5.5
k 8
L (mm) 16
P 1.25
s 8
z1 2

Omschrijving

Square Head Bolt with Short Dog Point. Crafted from high-quality steel with a Class 8.8 designation, these bolts feature a square head and metric thread, ensuring secure and efficient installations. The plain surface treatment adds to their durability. Compliant with DIN 479 and NF E25-134 standards, these square head bolts with a short dog point provide a strong and precise fastening solution, making them ideal for various applications.

Normeringen

DIN 479
NF E25-134

Artikelnummers

Artikelnummer 01030.080.016
EAN 8715492017079
UBB 950351117649
UNSPSC 31161612

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.