text.skipToContent text.skipToNavigation

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Plain, Class 8.8 M30X50


Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 8.8 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Numer artykułu
Diameter
Length
Brand Fabory
Class 8.8
Driving features Hexagon
Pakowane po 10
Tylko pełne opakowanie

Specyfikacje

Diameter M30
Length 50 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 493
Commodity code

Wymiary

d-D M30
k 18.7
L (mm) 50
P 3.5
s 46

Opis

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 8.8 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Normy

ASME B18.2.3.1M
NF E25-114
NEN 1568
DIN 933
ISO 4017

Numery artykułów

Numer artykułu 01010.300.050
EAN 8715492015969
UBB 951351609437
UNSPSC 31161620

Ilość produktów ({0})

  Stan magazynowy Cena netto po rabacie   Zapisz się
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.