text.skipToContent text.skipToNavigation

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Plain, Class 8.8 M5X45


Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 8.8 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Article number
Diameter
Length
Brand Fabory
Class 8.8
Driving features Hexagon
Packed per 200
Full Box only

Specifications

Diameter M5
Length 45 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 6.99
Commodity code

Dimensions

d-D M5
k 3.5
L (mm) 45
P 0.8
s 8

Description

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 8.8 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

ASME B18.2.3.1M
NF E25-114
ISO 4017
NEN 1568
DIN 933

Article numbers

Article number 01010.050.045
EAN 8717077047815
UBB 500644981606
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.