text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

fischer threaded rod RG M10 x 190 gvz steel grade 5.8


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. RG M
Packed per 10
Full Box only

Specifications

Diameter M10
Length 190 mm
Brand Fischer
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. RG M
Weight per piece (g) 122
Info
  • tfix(max.) = Grip range (max.)
  • Concrete C20/25 to C50/65 recommended load for non-cracked concrete.
Commodity code

Dimensions

Concrete 7.9
d-D M10
L (mm) 190
tfix(max.) 82

Article numbers

Article number 63187.100.190
EAN 4006209502815
UBB 950352516690
UNSPSC 31161601
Manufacturer article nr  050281

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.