text.skipToContent text.skipToNavigation

fischer threaded rod RG M10 x 165 gvz steel grade 5.8


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. RG M
Packed per 10
Full Box only

Specifications

Diameter M10
Length 165 mm
Brand Fischer
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. RG M
Weight per piece (g) 98
Info
  • tfix(max.) = Grip range (max.)
  • Concrete C20/25 to C50/65 recommended load for non-cracked concrete.
Commodity code

Dimensions

Concrete 7.9
d-D M10
L (mm) 165
tfix(max.) 57

Article numbers

Article number 63187.100.165
EAN 4006209502808
UBB 950352516518
UNSPSC 31161601
Manufacturer article nr  050280

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.