text.skipToContent text.skipToNavigation

fischer Frame fixing SXR 10 x 160 T with safety screw gvz


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Color Grey
Material Plastic
Type no. SXR-T
Weight per piece (g) 53.5
Packed per 50
Full Box only

Specifications

Diameter 10 mm
Length 160 mm
Brand Fischer
Color Grey
Material Plastic
Type no. SXR-T
Weight per piece (g) 53.5
Info
  • do = Nominal diameter of drill bit.
  • Min. td = Recommended drilling depth.
  • hef = Effective anchorage depth.
  • tfix = Grip range.
  • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications.
  • Allowable load includes the safety factor 1,4.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.
Commodity code

Dimensions

Brick ≥ Mz12 0.57
Concrete ≥ C12/15 1.98
D (mm) 10
Drill ø 10
hef 50
Hollow sandlime brick KSL12 0.57
L (mm) 160
Min. td 170
Pumice grit ≥ V2 0.71
Sandlime brick ≥ KS12 0.86
Socket 40
tfix 110
Ventilation stone Hlz12 0.26

Article numbers

Article number 63192.100.160
EAN 4006209462676
UBB 500504460410
UNSPSC 31162400
Manufacturer article nr  046267

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.