text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 178X7,0X22,23


For demanding applications on nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium Hard N grade for edge grinding Softer cutting L grade for surface grinding 4 mm thickness for peripheral grinding 7 mm thickness for rough grinding No clogging of the wheel thanks to specially developed bond for sustained abrasiveness and minimal heat generation Even at low pressure, the wheel achieves extremely high abrasiveness Lower costs For demanding applications on nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium Hard N grade for edge grinding Softer cutting L grade for surface grinding 4 mm thickness for peripheral grinding 7 mm thickness for rough grinding No clogging of the wheel thanks to specially developed bond for sustained abrasiveness and minimal heat generation Even at low pressure, the wheel achieves extremely high abrasiveness Lower costs

Article number 8A037699
Height 7
Disc diameter 178
Granulation 36
Suitable for metal Yes
Bore diameter 22.23
Packed per 1

Specifications

Height 7
Disc diameter 178
Granulation 36
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Model 27

Description

For demanding applications on nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium Hard N grade for edge grinding Softer cutting L grade for surface grinding 4 mm thickness for peripheral grinding 7 mm thickness for rough grinding No clogging of the wheel thanks to specially developed bond for sustained abrasiveness and minimal heat generation Even at low pressure, the wheel achieves extremely high abrasiveness Lower costs For demanding applications on nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium Hard N grade for edge grinding Softer cutting L grade for surface grinding 4 mm thickness for peripheral grinding 7 mm thickness for rough grinding No clogging of the wheel thanks to specially developed bond for sustained abrasiveness and minimal heat generation Even at low pressure, the wheel achieves extremely high abrasiveness Lower costs

Article numbers

Article number 8A037699
EAN 9003175760503
UBB 500572178662
UNSPSC 27110000
Manufacturer article nr  576050
Do not close this page. This message will disappear, when the page is fully loaded.