text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 41F A60S-BFP 125X1X22,23 A60S


For machining different steel grades For cutting metal sheets, profiles, pipes, rods and solid material TYROLIT integrates X-LOCK, the new clamping system from BOSCH, for a wide assortment of cut-off wheels, roughing wheels and flap discs The product offers easy handling and the highest safety Maximum lifetime thanks to LONGLIFE technology For machining different steel grades For cutting metal sheets, profiles, pipes, rods and solid material TYROLIT integrates X-LOCK, the new clamping system from BOSCH, for a wide assortment of cut-off wheels, roughing wheels and flap discs The product offers easy handling and the highest safety Maximum lifetime thanks to LONGLIFE technology

Article number 0F430045
Application Cutting
Shape Flat
Thickness 1
Disc diameter 125
Granulation 60
Packed per 1

Specifications

Application Cutting
Shape Flat
Thickness 1
Disc diameter 125
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
X-Lock holding device Yes
Model X-LOCK

Description

For machining different steel grades For cutting metal sheets, profiles, pipes, rods and solid material TYROLIT integrates X-LOCK, the new clamping system from BOSCH, for a wide assortment of cut-off wheels, roughing wheels and flap discs The product offers easy handling and the highest safety Maximum lifetime thanks to LONGLIFE technology For machining different steel grades For cutting metal sheets, profiles, pipes, rods and solid material TYROLIT integrates X-LOCK, the new clamping system from BOSCH, for a wide assortment of cut-off wheels, roughing wheels and flap discs The product offers easy handling and the highest safety Maximum lifetime thanks to LONGLIFE technology

Article numbers

Article number 0F430045
EAN 9003173013441
UBB 500700031114
UNSPSC 31191500
Manufacturer article nr  34411639
Do not close this page. This message will disappear, when the page is fully loaded.