Threaded rods
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
Threaded rods
20108
20108.120.130
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
Threaded rod DIN 976-1A Yellow Zinc Plated (YZP) 4.8 M12X130
Add to catalogue
Not available anymore
Previous
Next
Article number
Diameter
Length
Class
4.8
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated yellow passivated
Thread
Metric thread
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M12
Length
130 mm
Class
4.8
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated yellow passivated
Thread
Metric thread
Dimensions
d-D
M12
L (mm)
130
P
1.75
Download as PDF
Print
Standards
DIN
976-1A
NF
E25-136
Article numbers
Article number
20108.120.130
EAN
8715492604026
UBB
950353837517
UNSPSC
31161618
Download CAD model
Download additional information