Thread insert
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
Thread insert
64064
64064.030.001
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
Thread insert for plastic, Heat-Fix, headed Brass CU2/CU3 M3
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Head shape
Cylindrical head
Material
Brass
Material technical
CU2/CU3
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
M3
Head shape
Cylindrical head
Material
Brass
Material technical
CU2/CU3
Thread direction
Right
Thread
Metric thread
Dimensions
d-D
M3
H
5.5
Hole size
4
Min. wall thickness
1.8
N
3.9
L
5.8
T
0.58
Download as PDF
Print
Article numbers
Article number
64064.030.001
EAN
8712423025035
UBB
500656776068
UNSPSC
31161714