Nedtrain Oud
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
Studs
55280
55280.200.120
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
Stud metal end ≈ 1d DIN 938 Stainless steel A4 M20X120
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Info
ATTENTION: when ordering studs according to this DIN standard the proper designation is d x L,e.g. stud M10X70 - DIN 938, where the working length L = 70 mm and the thread length on the metal end b
m
= 10 mm. The overall length of the stud is 70 + 10 = 80 mm. The thread length on the nut end b= 26 mm.
The thread tolerance class on the metal end is Sk6 according to DIN 13-51, meaning "transition fit", which prevents loosening of the metal end of the studs during disassembly.
In case this transition fit is not wanted, add "Fo" in the designation. These studs have thread tolerance class 6g on both ends and can be supplied as specials.
Studs according to DIN 938 with a metal end ≈1d have many applications, but are mainly intended for use in steel counterparts.
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M20
Length
120 mm
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Info
ATTENTION: when ordering studs according to this DIN standard the proper designation is d x L,e.g. stud M10X70 - DIN 938, where the working length L = 70 mm and the thread length on the metal end b
m
= 10 mm. The overall length of the stud is 70 + 10 = 80 mm. The thread length on the nut end b= 26 mm.
The thread tolerance class on the metal end is Sk6 according to DIN 13-51, meaning "transition fit", which prevents loosening of the metal end of the studs during disassembly.
In case this transition fit is not wanted, add "Fo" in the designation. These studs have thread tolerance class 6g on both ends and can be supplied as specials.
Studs according to DIN 938 with a metal end ≈1d have many applications, but are mainly intended for use in steel counterparts.
Dimensions
b
46
bm≈1d
20
b =L-(x+3) up to L≤
55
d-D
M20
L (mm)
120
P
2.5
x
6.3
Download as PDF
Print
Standards
NF
E25-135
DIN
938
Article numbers
Article number
55280.200.120
EAN
8715494303729
UBB
500512328872
UNSPSC
31161610