Techprof Amsterdam - 8799566495886
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
Structural bolts
01405
01405.240.240
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
Structural assembly set ISO metric thread EN 15048 Steel Hot dip galvanized 8.8/8 M24X240
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8/8
Driving features
Hexagon
Head shape
Hexagon head
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
M24
Length
240 mm
Class
8.8/8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Hot dip galvanized
Thread
Metric thread
Info
Full boxes only.
European constructions must comply with the Construction Products Regulation (CPR) in order to ensure the safety of persons and objects.
Generally, construction products according to harmonized European standards (hEN standards) should be used for this purpose. Bolting assemblies for non-preloaded structural bolting according to EN 15048-1 are compliant with the CPR.
Compared to 'common' bolts ISO 4014/4017 (previously DIN 931/933) and nuts ISO 4032 (DIN 934), bolts and nuts according to EN 15048 are additionally marked with 'SB' (Structural Bolting), and the packaging is provided with the CE-mark.
The manufacturer of the assemblies is CE certified for their production.
Bolts and nuts are packaged together in single sealed boxes.
A Declaration of Performance (DoP) is available.ISO metric
Dimensions
b (min.): 125mm
L≤200mm
60
b (min.): L
200mm
73
b (min.): L≤125mm
54
d-D
M24
k
15
L (mm)
240
m (max.)
21.5
P
3
s
36
Download as PDF
Print
Standards
ISO
4014/4032
EN
15048
Article numbers
Article number
01405.240.240
EAN
8715494428385
UBB
500613363067
UNSPSC
31161620