Spring pins
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
Spring pins
39100
39100.120.060
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
Spring-type straight pin slotted, heavy duty ISO 8752 Spring steel 420-560 HV30 12X60MM
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Material
Spring steel
Material technical
420-560 HV30
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions d
1
and d
2
in above table are before mounting.
For pins with a nominal diameter d ≥ 10 mm a single chamfer configuration is optional at the discretion of the manufacturer.
V = minimum shear strength, double, in kN.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
These pins are used to connect two or more construction elements to each other.
They are highly suitable to absorb shear forces.
If these pins are employed with bolted joints the below arrangement should be used:
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
12 mm
Length
60 mm
Material
Spring steel
Material technical
420-560 HV30
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions d
1
and d
2
in above table are before mounting.
For pins with a nominal diameter d ≥ 10 mm a single chamfer configuration is optional at the discretion of the manufacturer.
V = minimum shear strength, double, in kN.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
These pins are used to connect two or more construction elements to each other.
They are highly suitable to absorb shear forces.
If these pins are employed with bolted joints the below arrangement should be used:
Dimensions
a (min.)
2
d1 (max.)
12.8
d1 (min.)
12.5
d2 ≈
7.5
D (mm)
12
L (mm)
60
s
2.5
V
104.1
Download as PDF
Print
Standards
DIN
1481
BS
7060
NEN
2458
ISO
8752
Article numbers
Article number
39100.120.060
EAN
8715492805195
UBB
950359045644
UNSPSC
31163201
Download CAD model
Download additional information