Machine screws
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
Machine screws
24570
24570.050.012
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
Slotted raised countersunk head screw DIN 964 Steel Zinc plated 4.8 M5X12
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
4.8
Driving features
Slotted
Head shape
Countersunk oval head
Material
Steel
Surface treatment
Zinc plated
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M5
Length
12 mm
Class
4.8
Driving features
Slotted
Head shape
Countersunk oval head
Material
Steel
Surface treatment
Zinc plated
Thread
Metric thread
Dimensions
d-D
M5
Thread length (min.)
25
dk (max.)
9.2
f ≈
1.25
Full thread if L ≤
30
k (max.)
2.5
L (mm)
12
n
1.2
P
0.8
t (min.)
2
Download as PDF
Print
Standards
ISO
≈2010
BS
≈4183
NEN
≈2371
DIN
964
NF
≈E25-124
ASME
≈B18.6.7M
Article numbers
Article number
24570.050.012
EAN
8715492636126
UBB
950353149541
UNSPSC
31161504