Nedtrain Oud
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
Hexagon bolts and screws
51012
51012.060.035
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
Slotted hexagon head screw DIN ≈933 Stainless steel A2 70 M6X35
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
70
Driving features
Hexagon slotted
Head shape
Hexagon head
Material
Stainless steel
Material technical
A2
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M6
Length
35 mm
Class
70
Driving features
Hexagon slotted
Head shape
Hexagon head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Dimensions
d-D
M6
k
4
L (mm)
35
n
1.6
P
1
s
10
Download as PDF
Print
Standards
DIN
≈933
Article numbers
Article number
51012.060.035
EAN
8715492257741
UBB
952351893138