Machine screws
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
Machine screws
51110
51110.050.022
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
Slotted countersunk head screw DIN 963 Stainless steel A2 70 M5X22
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
70
Driving features
Slotted
Head shape
Countersunk head
Material
Stainless steel
Material technical
A2
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M5
Length
22 mm
Class
70
Driving features
Slotted
Head shape
Countersunk head
Material
Stainless steel
Material technical
A2
Thread
Metric thread
Dimensions
d-D
M5
Thread length (min.)
25
dk (max.)
9.2
Full thread if L ≤
30
k (max.)
2.5
L (mm)
22
n
1.2
P
0.8
t (min.)
1
Download as PDF
Print
Standards
ASME
≈B18.6.7M
DIN
963
ISO
≈2009
NF
≈E25-123
BS
≈4183
NEN
≈2370
Article numbers
Article number
51110.050.022
EAN
8715494116374
UBB
500571317113
UNSPSC
31161504