Self drilling screws
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
Self drilling screws
31815
31815.055.032
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
Self-drilling hexagon head screw washer faced DIN 7504 K Steel Zinc plated ST5,5X32MM
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Surface treatment
Zinc plated
Thread
Self tapping thread
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
5.5 mm
Length
32 mm
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Surface treatment
Zinc plated
Thread
Self tapping thread
Info
Max. grip length KL = L - L
1
.
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions
dc
11
D (mm)
5.5
k (max.)
5.45
L (mm)
32
L1 ≈
10
P
1.8
s
8
Download as PDF
Print
Standards
ISO
15480
DIN
7504-K
Article numbers
Article number
31815.055.032
EAN
8715494509633
UBB
500621773034
UNSPSC
31161507