Permanent machine screw Kinmar®
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
Security fasteners
Security screw
Permanent machine screw Kinmar®
01276
01276.080.025
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
SECURITY Kinmar® permanent machine screw Steel Zinc flake Cr
6+
free - ISO 10683 flZnnc M8X25
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Length
Driving features
Kinmar
®
permanent
Head shape
Kinmar
®
permanent
Material
Steel
Thread direction
Right
Surface treatment
Zinc flake Cr
6+
free - ISO 10683 flZnnc
Thread
Metric thread
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Length
25 mm
Driving features
Kinmar
®
permanent
Head shape
Kinmar
®
permanent
Material
Steel
Thread direction
Right
Surface treatment
Zinc flake Cr
6+
free - ISO 10683 flZnnc
Thread
Metric thread
Info
Tooling available on request
Dimensions
d-D
M8
dk (max.)
16.2
k (max.)
8.2
L (mm)
25
Download as PDF
Print
Article numbers
Article number
01276.080.025
EAN
8712423033344
UBB
500662875532
UNSPSC
31161504