Security fasteners
Security screw
Hexagon countersunk head screw with plug
51673
51673.100.025
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
SECURITY Hexagon socket countersunk head screw with plug Stainless steel A2 50 M10X25
Add to catalogue
Previous
Next
Article number
Length
Driving features
Hexagon socket
Head shape
Countersunk head
Material
Stainless steel
Material technical
A2
Thread
Metric thread
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Length
25 mm
Driving features
Hexagon socket
Head shape
Countersunk head
Material
Stainless steel
Material technical
A2
Thread
Metric thread
Dimensions
d-D
M10
dk (max.)
20
k (max.)
5.5
L (mm)
25
Socket
6
Download as PDF
Print
Article numbers
Article number
51673.100.025
EAN
8715494628990
UBB
500634603772
UNSPSC
31161520