text.skipToContent text.skipToNavigation

Power wrench socket bit K 32 3/4 inch width across flats 32 mm length 56 mm GEDO


20 mm (3/4″) square drive. Hexagonal. Type to DIN 3129. ISO 2725-2 machine operated. With pin hole and ring groove internal square drive in accordance with DIN 3121 - H 20. ISO 1174 special steel. Black finished

Article number
Surface protection Other
Wrench width 32
Length 56
Isolation protection 1000 V No
Connection size 3/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width 32
Length 56
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth 17
For impact screwdriver Yes
VDE tested No

Description

20 mm (3/4″) square drive. Hexagonal. Type to DIN 3129. ISO 2725-2 machine operated. With pin hole and ring groove internal square drive in accordance with DIN 3121 - H 20. ISO 1174 special steel. Black finished

Article numbers

Article number G2325.320.001
EAN 4010886628263
UBB 240120523388
UNSPSC 27111704
Manufacturer article nr  6282630

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.