P018-018
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
Thread forming screws
51814
51814.040.006
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
Pan head TX screw for plastic 45° Stainless steel A2 4X6MM
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexalobular
Head shape
Pan head
Material
Stainless steel
Material technical
A2
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
4 mm
Length
6 mm
Driving features
Hexalobular
Head shape
Pan head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Forming thread for plastics
Dimensions
C (max.)
4.06
D (mm)
4
dk (max.)
7
k (max.)
2.45
L (mm)
6
Socket
15
D (max.)
3.96
Download as PDF
Print
Article numbers
Article number
51814.040.006
EAN
8712423024151
UBB
500656815254
UNSPSC
31161512