Thread forming screws
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
Thread forming screws
67572
67572.040.030
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
Pan head TX screw for plastic 30° Steel Zinc plated 4X30MM
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexalobular
Head shape
Pan head
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
4 mm
Length
30 mm
Driving features
Hexalobular
Head shape
Pan head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Forming thread for plastics
Dimensions
D (mm)
4
dk (max.)
7.5
k (max.)
2.6
L (mm)
30
No. Torx®
20
Socket
20
Download as PDF
Print
Article numbers
Article number
67572.040.030
EAN
8712423037045
UBB
500656833232
UNSPSC
31161512