FOCAL MEDITECH B.V.
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
O-ring
38869
38869.013.101
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
O-ring (Viton), d2=1,6mm Rubber FPM 80º Shore d2=1,6mm 13,1MM
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Color
Black
Material
Rubber
Material technical
FPM 80º Shore
Info
d2=1,6mm
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
13.1 mm
Color
Black
Material
Rubber
Material technical
FPM 80º Shore
Info
d2=1,6mm
Dimensions
d1
13.1
D (mm)
13.1
Thickness
1.6
Download as PDF
Print
Article numbers
Article number
38869.013.101
EAN
8715492788443
UBB
950357424510
UNSPSC
27111900