Befebal
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
Self drilling screws
30410
30410.063.050
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
MAXXFAST Self-drilling screw hexagon head DIN ≈7504 K Steel Zinc plated ST6,3X50MM
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Surface treatment
Zinc plated
Thread
Self tapping thread
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
6.3 mm
Length
50 mm
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Surface treatment
Zinc plated
Thread
Self tapping thread
Info
Full boxes only.
Dimensions
dc (max.)
13.5
D (mm)
6.3
k (max.) - 30410
6.45
k (max.) - 30415
6.45
k (max.) - 30420
6.45
L (mm)
50
L1
7.5
s
10
Download as PDF
Print
Standards
ISO
≈15480
DIN
≈7504-K
Article numbers
Article number
30410.063.050
EAN
8715494502832
UBB
500618367352
UNSPSC
31162400