Clamping levers 20 degrees, external thread
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
Clamping levers, Tension levers, Cam levers
Clamping levers
Clamping levers
Clamping levers 20 degrees, external thread
58029
58029.101.025
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
KIPP Clamping levers 20 degrees, external thread Silver metallic Die cast zinc/steel 5.8 Plastic coated/black oxide M10X21X25
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Class
5.8
Color
Silver metallic
D1_MM
21
Material
Die cast zinc/steel
Surface treatment
Plastic coated/black oxide
Thread
Metric thread
Info
Material: Handle die-cast zinc EN 12844. Steel parts grade 5.8.Version: Handle plastic coated. Steel parts black oxidized.
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Class
5.8
Color
Silver metallic
D1_MM
21
Material
Die cast zinc/steel
Surface treatment
Plastic coated/black oxide
Thread
Metric thread
Info
Material: Handle die-cast zinc EN 12844. Steel parts grade 5.8.Version: Handle plastic coated. Steel parts black oxidized.
Dimensions
A
79
A1
90
D
16
D1
21
D2
22
D3
17
H
37
H2
23
H3
57.5
H4
61.5
H1
10
Number of teeth
22
L
25
X
10
Download as PDF
Print
Article numbers
Article number
58029.101.025
EAN
4059245079193
UBB
500689487980
UNSPSC
31162807
Manufacturer article nr
K0116.3103X25