Tapping screws
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
Tapping screws
26505
26505.048.038
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
Hexalobular socket pan head tapping screw ISO 14585 F Steel Zinc plated 4.8 ST4,8X38MM
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexalobular
Head shape
Pan head
Material
Steel
Surface treatment
Zinc plated
Thread
Self tapping thread
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
4.8 mm
Length
38 mm
Driving features
Hexalobular
Head shape
Pan head
Material
Steel
Surface treatment
Zinc plated
Thread
Self tapping thread
Dimensions
D (mm)
4.8
dk (max.)
9.5
k (max.)
3.7
L (mm)
38
P
1.6
Socket
25
Download as PDF
Print
Standards
DIN
≈7981 F
ISO
14585 F
NF
≈E25-654 F
Article numbers
Article number
26505.048.038
EAN
8717077250741
UBB
500649023289
UNSPSC
31161507