My Favorites
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
Set screws
51260
51260.080.016
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
Hexagon socket set screw with cup point DIN 916 Stainless steel A2 M8X16
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A2
Thread direction
Right
Point
Cup
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M8
Length
16 mm
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A2
Thread direction
Right
Point
Cup
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M8
dv
5
L (mm)
16
P
1.25
s
4
t (min.)
3
Download as PDF
Print
Standards
NEN
2343
DIN
916
BS
4168-5
ISO
4029
ASME
B18.3.6M
NF
E27-183
Article numbers
Article number
51260.080.016
EAN
8715492278340
UBB
950351808353
UNSPSC
31161518