Cylindrical head socket cap screws
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
Cylindrical head socket cap screws
07040
07040.160.080
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
Hexagon socket head cap screw MF/MEF DIN 912 Steel Plain 12.9 M16X1,50X80
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M16
Length
80 mm
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric fine thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions
b
44
d-D
M16
dk (max.)
24
Full thread if L ≤
60
k (max.)
16
L (mm)
80
P
1.5
s
14
Download as PDF
Print
Standards
ASME
B18.3.1M
ISO
12474
BS
4168-1
NF
E25-125
DIN
912
NEN
1241
Article numbers
Article number
07040.160.080
EAN
8715492054722
UBB
952351308046
UNSPSC
31161605