FOCAL MEDITECH B.V.
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
Cylindrical head socket cap screws
07071
07071.160.070
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
Hexagon socket head cap screw fully threaded DIN ≈912 Steel Zinc plated 8.8 M16X70
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
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
M16
Length
70 mm
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Dimensions
d-D
M16
dk (max.)
24
k (max.)
16
L (mm)
70
P
2
s
14
Download as PDF
Print
Standards
NEN
≈1241
ISO
≈4762
NF
≈E25-125
ASME
≈B18.3.1M
DIN
≈912
BS
≈4168-1
Article numbers
Article number
07071.160.070
EAN
8715494042253
UBB
500500825079
UNSPSC
31161605